2" PVC Coated Straight Liquid Tight Connector

Item #: 943950
Cat #: PV2000LT200
UPC: 847656076061
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, Straight Angle, Size: 2 inch, Material: PVC Coated Steel.
Also known as: 847656076061, PV2000LT200

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)