Liquidtight Connector, 45°, 1-1/4", PVC Coated Steel

Item #: 625509
Cat #: PR5345
UPC: 784011208678
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 45° Angle, Size: 1-1/4 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, 45° Angle, Size: 1-1/4 inch, Material: PVC Coated Steel.
PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Also known as: 784011208678, PR5345

Specifications

Material: PVC Coated Steel
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)