1-1/4" Female Hub Sealing Fitting, Limited Quantities Available
Item #:
563339
Cat #:
PV1200EYS4
UPC:
847656073794
Sign In or Register to view pricing and more.
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
Overview
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 1/4 inch, Material: PVC Coated Steel
PVC Coated Sealing Fittings are used in hazardous locations to prevent flame and gas from continuing to travel through the conduit system. PVC coating provides corrosion protection. A sealing compound should be used on the interior after wiring. Compound supplied by the original fitting manufacturer.
Also known as: 847656073794, PV1200EYS4
Specifications
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)