Sealing Fittings - PVC Coated

225 Found
Calbond

3/4" Female Hub Sealing Fitting

Item #: 957294
CAT #: PV0700EYS21
UPC: 847656071653
Sign In or Register to view pricing and more.
Calbond

3/4" Female Hub Sealing Fitting

Item #: 556044
CAT #: PV0700EYS2
UPC: 847656071646
Sign In or Register to view pricing and more.
Calbond

1" Female Hub Sealing Fitting

Item #: 563338
CAT #: PV1000EYS3
UPC: 847656072803
Sign In or Register to view pricing and more.
Ocal

EYS Series Sealing Fitting

Item #: 250404
CAT #: EYS2-G
UPC: 704508373603
Sign In or Register to view pricing and more.
Calbond

1" Female Hub Sealing Fitting

Item #: 995208
CAT #: PV1000EYS31
UPC: 847656072810
Sign In or Register to view pricing and more.
Ocal

PVC Double Coated Conduit Sealing Fitting, 3/4 IN, Male And Female

Item #: 10618
CAT #: EYS21-G
UPC: 704508373641
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1IN GRY

Item #: 10559
CAT #: EYS31-G
UPC: 704508373924
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1/2IN GRY

Item #: 10725
CAT #: EYS11-G
UPC: 704508373450
Sign In or Register to view pricing and more.
Calbond

CCD PV0500EYS1 EYS1 1/2" F/F, Limited Quantities Available

Item #: 695943
CAT #: PV0500EYS1
UPC: 847656070656
Sign In or Register to view pricing and more.
Calbond

CAL PV2000EYS6 EYS6 2" F/F SEAL FTG

Item #: 563342
CAT #: PV2000EYS6
UPC: 847656075897
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1IN GRAY

Item #: 10575
CAT #: EYS3-G
UPC: 704508373887
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1-1/2IN GR

Item #: 10534
CAT #: EYS5-G
UPC: 704508374266
Sign In or Register to view pricing and more.
Calbond

Calpipe Industries PV1500EYS51

Item #: 1015715
CAT #: PV1500EYS51
UPC: 847656074722
Sign In or Register to view pricing and more.
Baldor

BALDOR EWDM3546T 1HP,1745RPM,3PH,60

Item #: 2183143
CAT #: EWDM3546T
UPC: 781568487181
Sign In or Register to view pricing and more.
Baldor

BALDOR EWDM3554T 1.5HP,1755RPM,3PH,

Item #: 2183153
CAT #: EWDM3554T
UPC: 781568478363
Sign In or Register to view pricing and more.
Plasti-Bond

EYS Sealing Fitting, Male/Female, Vertical/Horizontal, 3/4", PVC Coated Aluminum

Item #: 405055
CAT #: PREYS26
UPC: 784011206605
Sign In or Register to view pricing and more.
Calbond

3/4" Female Hub Sealing Fitting

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel.
Item #: 957294
CAT #: PV0700EYS21
UPC: 847656071653
Sign In or Register to view pricing and more.
Calbond

3/4" Female Hub Sealing Fitting

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 3/4 inch, Material: PVC Coated Steel
Item #: 556044
CAT #: PV0700EYS2
UPC: 847656071646
Sign In or Register to view pricing and more.
Calbond

1" Female Hub Sealing Fitting

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel
Item #: 563338
CAT #: PV1000EYS3
UPC: 847656072803
Sign In or Register to view pricing and more.
Ocal

EYS Series Sealing Fitting

EYS Series Sealing Fitting, 3/4", Double Coated
Item #: 250404
CAT #: EYS2-G
UPC: 704508373603
Sign In or Register to view pricing and more.
Calbond

1" Female Hub Sealing Fitting

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel
Item #: 995208
CAT #: PV1000EYS31
UPC: 847656072810
Sign In or Register to view pricing and more.
Ocal

PVC Double Coated Conduit Sealing Fitting, 3/4 IN, Male And Female

PVC Double Coated Conduit Sealing Fitting, 3/4 IN, Male And Female Hub, Ductile Iron, Gray
Item #: 10618
CAT #: EYS21-G
UPC: 704508373641
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1IN GRY

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Position, Female Hub, Hub Size 1 Inch/27 Metric, Turning Radius 1.59 Inch/40.39 Millimeters, Ductile Iron, Gray
Item #: 10559
CAT #: EYS31-G
UPC: 704508373924
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1/2IN GRY

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Positions, Female Hub, Hub Size 1/2 Inch/16 Metric, Turning Radius 1.09 Inch/27.69 Millimeters, Ductile Iron, Gray
Item #: 10725
CAT #: EYS11-G
UPC: 704508373450
Sign In or Register to view pricing and more.
Calbond

CCD PV0500EYS1 EYS1 1/2" F/F, Limited Quantities Available

CCD PV0500EYS1 EYS1 1/2" F/F SEALING
Item #: 695943
CAT #: PV0500EYS1
UPC: 847656070656
Sign In or Register to view pricing and more.
Calbond

CAL PV2000EYS6 EYS6 2" F/F SEAL FTG

CALBOND PV2000EYS6 2" SEALOFF
Item #: 563342
CAT #: PV2000EYS6
UPC: 847656075897
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1IN GRAY

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical Position, Female Hub, Hub Size 1 Inch/27 Metric, Turning Radius 2.40 Inch/60.96 Millimeters, Ductile Iron, Gray
Item #: 10575
CAT #: EYS3-G
UPC: 704508373887
Sign In or Register to view pricing and more.
Ocal

COND SEALNG FTG FEM HUB1-1/2IN GR

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Position, Female Hub, Hub Size 1-1/2 Inch/41 Metric, Turning Radius 2.00 Inch/50.80 Millimeters, Ductile Iron, Gray
Item #: 10534
CAT #: EYS5-G
UPC: 704508374266
Sign In or Register to view pricing and more.
Calbond

Calpipe Industries PV1500EYS51

CLB PV1500EYS51 1-1/2" F/F SE
Item #: 1015715
CAT #: PV1500EYS51
UPC: 847656074722
Sign In or Register to view pricing and more.
Baldor

BALDOR EWDM3546T 1HP,1745RPM,3PH,60

BLM EWDM3546T 1HP 1745RPM 3PH
Item #: 2183143
CAT #: EWDM3546T
UPC: 781568487181
Sign In or Register to view pricing and more.
Baldor

BALDOR EWDM3554T 1.5HP,1755RPM,3PH,

BLM EWDM3554T 1.5HP 1755RPM 3
Item #: 2183153
CAT #: EWDM3554T
UPC: 781568478363
Sign In or Register to view pricing and more.
Plasti-Bond

EYS Sealing Fitting, Male/Female, Vertical/Horizontal, 3/4", PVC Coated Aluminum

EYS Sealing Fitting, Male/Female, Vertical or Horizontal, Diameter 3/4 Inch, PVC Coated Aluminum
Item #: 405055
CAT #: PREYS26
UPC: 784011206605
Sign In or Register to view pricing and more.
Page 1 of 15
225 Items found