Pipe Strap, 1-Hole, Size: 3/4", Material: PVC Coated Iron

Item #: 556048
Cat #: PV07001S00
UPC: 847656071394
Sign In or Register to view pricing and more.
Documents & Guides
1 Hole Conduit Strap, Size: 3/4 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 3/4 inch, Material: PVC Coated Steel.
Calbond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: one-hole malleable iron strap or two-hole stamped steel strap. Clamp backs are used to space the conduit from a wall or structure.
Also known as: 847656071394, PV07001S00

Specifications

Diameter: 3/4 in
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)