Strut Strap, Size: 2", Material: PVC Coated Iron
Item #:
563366
Cat #:
PV2000B2013
UPC:
847656075514
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Overview
Pipe Support Strap, Size: 2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Calbond PVC Coated Strut Straps are used with coated strut to support conduit installations in a variety of configurations. Straps may be used in either vertical or horizontal positions to support conduit. Straps provided with stainless steel hardware. Conduit spacing may be as close together as allowed by the couplings.
Also known as: 847656075514, PV2000B2013
Specifications
Diameter: | 2 in |
Material: | PVC Coated Steel |
Diameter: | 2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)