Pipe Strap, Size: 1-1/4", PVC Coated Steel
Item #:
383560
Cat #:
PBC105-1-1/4
UPC:
784011211883
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
Overview
Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211883, PBC105-1-1/4
Specifications
Diameter: | 1 1/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 1 1/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)