Strut Strap, 2-1/2", PVC Coated

Item #: 364081
Cat #: PBC105-2-1/2
UPC: 784011211913
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Support Strap, Size: 2-1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 2-1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.
PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.
Also known as: 784011211913, PBC105-2-1/2

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)