Union, Female/Female, Size: 1", PVC Coated Steel
Item #:
913312
Cat #:
PV1000UNF305
UPC:
847656073275
Sign In or Register to view pricing and more.
Documents & Guides
Female/Female Union, Size: 1 inch, Material: PVC Coated Steel
Overview
Female/Female Union, Size: 1 inch, Material: PVC Coated Steel
Calbond unions are used in conduit connections when the conduit cannot be turned. Calbond unions are provided with two sealing sleeves and a sealing form in the mating joint. For Calbond UNY, Calbond provides a UNF with a close nipple.
Also known as: 847656073275, PV1000UNF305
Specifications
Diameter: | 1 in |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)