PVC Box Adapters
35 Found
Multiple
Box Adapter, 2" Diameter, PVC, Gray
Item #: 113907
CAT #: 200BA
UPC: 088700569584
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1" Diameter, PVC, Gray
Item #: 177546
CAT #: 100BA
UPC: 088700567269
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3/4" Diameter, PVC, Gray
Item #: 135698
CAT #: 075BA
UPC: 088700567252
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1-1/4" Diameter, PVC, Gray
Item #: 217743
CAT #: 125BA
UPC: 088700567276
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3" Diameter, PVC, Gray
Item #: 152910
CAT #: 300BA
UPC: 980060062685
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1-1/2" Diameter, PVC, Gray
Item #: 170639
CAT #: 150BA
UPC: 088700062658
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 2-1/2" Diameter, PVC, Gray
Item #: 233191
CAT #: 250BA
UPC: 980060062678
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 4" Diameter, PVC, Gray
Item #: 169665
CAT #: 400BA
UPC: 980060062708
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1/2" Diameter, PVC, Gray
Item #: 138798
CAT #: 050BA
UPC: 088700567245
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3-1/2" Diameter, PVC, Gray
Item #: 332288
CAT #: 350BA
UPC: 088700518025
Sign In or Register to view pricing and more.
Carlon
Connector, 1", ENT, Threaded Male Adapter, Orange
Item #: 152290
CAT #: A343F
UPC: 791207218496
Sign In or Register to view pricing and more.
Cantex
1 UL40 90 BND STD R B
Item #: 332126
CAT #: 5233825
UPC:
Sign In or Register to view pricing and more.
Carlon
PVC Box Adapter, 1/2" Diameter, Female
Item #: 33673
CAT #: E9842D
UPC: 034481002864
Sign In or Register to view pricing and more.
Carlon
PVC Box Adapter, 3"
Item #: 35048
CAT #: E996L
UPC: 034481208273
Sign In or Register to view pricing and more.
Carlon
PVC Box Adapter, 1"
Item #: 34495
CAT #: E996F
UPC: 034481062639
Sign In or Register to view pricing and more.
Carlon
1" Riser-Guard Threaded Adapter, Orange
Item #: 17437
CAT #: SCA243F
UPC: 034481161721
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 2" Diameter, PVC, Gray
Box Adapter, 2 Inch Diameter, PVC, Gray
Item #: 113907
CAT #: 200BA
UPC: 088700569584
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1" Diameter, PVC, Gray
Box Adapter, 1 Inch Diameter, PVC, Gray
Item #: 177546
CAT #: 100BA
UPC: 088700567269
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3/4" Diameter, PVC, Gray
Box Adapter, 3/4 Inch Diameter, PVC, Gray
Item #: 135698
CAT #: 075BA
UPC: 088700567252
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1-1/4" Diameter, PVC, Gray
Box Adapter, 1-1/4" Inch Diameter, PVC, Gray
Item #: 217743
CAT #: 125BA
UPC: 088700567276
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3" Diameter, PVC, Gray
Box Adapter, 3 Inch Diameter, PVC, Gray
Item #: 152910
CAT #: 300BA
UPC: 980060062685
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1-1/2" Diameter, PVC, Gray
Box Adapter, 1-1/2 Inch Diameter, PVC, Gray
Item #: 170639
CAT #: 150BA
UPC: 088700062658
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 2-1/2" Diameter, PVC, Gray
Box Adapter, 2-1/2 Inch Diameter, PVC, Gray
Item #: 233191
CAT #: 250BA
UPC: 980060062678
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 4" Diameter, PVC, Gray
Box Adapter, 4 Inch Diameter, PVC, Gray
Item #: 169665
CAT #: 400BA
UPC: 980060062708
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 1/2" Diameter, PVC, Gray
Box Adapter, 1/2 Inch Diameter, PVC, Gray
Item #: 138798
CAT #: 050BA
UPC: 088700567245
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Multiple
Box Adapter, 3-1/2" Diameter, PVC, Gray
Box Adapter, 3-1/2 Inch Diameter, PVC, Gray
Item #: 332288
CAT #: 350BA
UPC: 088700518025
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Carlon
Connector, 1", ENT, Threaded Male Adapter, Orange
1" Orange Plenum Thread Adapter for use with Plenum-Gard.
Item #: 152290
CAT #: A343F
UPC: 791207218496
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Carlon
PVC Box Adapter, 1/2" Diameter, Female
PVC Box Adapter, Female, Threaded, 1/2 Inch Diameter, PVC, Gray
Item #: 33673
CAT #: E9842D
UPC: 034481002864
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.
Carlon
1" Riser-Guard Threaded Adapter, Orange
1 Inch Non-Metallic Orange Threaded Adapter
Item #: 17437
CAT #: SCA243F
UPC: 034481161721
Category:
PVC Box Adapters
Sign In or Register to view pricing and more.