Bell End Coupling, 5° Bend, Diameter: 4", PVC

Item #: 337219
Cat #: 400CPL5DEGBEPE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Bell End Coupling, 5 Degree Bend, Diameter: 4 Inch, PVC

Overview

Bell End Coupling, 5 Degree Bend, Diameter: 4 Inch, PVC
Also known as: 400CPL5DEGBEPE

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)