PVC Couplings
117 Found
Multiple
Coupling, 1" Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Sign In or Register to view pricing and more.
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 088700567054
Sign In or Register to view pricing and more.
Multiple
Coupling, 2" Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 088700567337
Sign In or Register to view pricing and more.
Multiple
Coupling, 3" Diameter, PVC, Gray
Item #: 31380
CAT #: 300CPL
UPC: 088700569515
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Item #: 31420
CAT #: 125CPL
UPC: 088700567313
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/2" Diameter, PVC, Gray
Item #: 30620
CAT #: 150CPL
UPC: 088700567320
Sign In or Register to view pricing and more.
Multiple
Coupling, 4" Diameter, PVC, Gray
Item #: 31265
CAT #: 400CPL
UPC: 980060061107
Sign In or Register to view pricing and more.
Multiple
Coupling, 1/2" Diameter, PVC, Gray
Item #: 31099
CAT #: 050CPL
UPC: 088700567047
Sign In or Register to view pricing and more.
Multiple
Coupling, 2-1/2" Diameter, PVC, Gray
Item #: 31404
CAT #: 250CPL
UPC: 088700567344
Sign In or Register to view pricing and more.
Multiple
Coupling, 3-1/2" Diameter, PVC, Gray
Item #: 31292
CAT #: 350CPL
UPC: 088700061095
Sign In or Register to view pricing and more.
Multiple
Coupling, 5" Diameter, PVC, Gray
Item #: 30659
CAT #: 500CPL
UPC: 088700547377
Sign In or Register to view pricing and more.
Multiple
Coupling, 6" Diameter, PVC, Gray
Item #: 30587
CAT #: 600CPL
UPC: 980060061145
Sign In or Register to view pricing and more.
Cantex
2 UL CPLG CC
Item #: 161682
CAT #: 6141628
UPC:
Sign In or Register to view pricing and more.
Bizline
Coupling, Diameter 8", PVC
Item #: 116031
CAT #: 800CPL
UPC:
Sign In or Register to view pricing and more.
Carlon
PVC Coupling, Size: 2", Non-Metallic
Item #: 199110
CAT #: E940J
UPC: 034481061069
Sign In or Register to view pricing and more.
Carlon
Coupling, Size: 3/4", Material: PVC
Item #: 32117
CAT #: E940E
UPC: 034481061021
Sign In or Register to view pricing and more.
Multiple
Coupling, 1" Diameter, PVC, Gray
Coupling, 1 Inch Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Coupling, 3/4 Inch Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 088700567054
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 2" Diameter, PVC, Gray
Coupling, 2 Inch Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 088700567337
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 3" Diameter, PVC, Gray
Coupling, 3 Inch Diameter, PVC, Gray
Item #: 31380
CAT #: 300CPL
UPC: 088700569515
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Coupling, 1-1/4 Inch Diameter, PVC, Gray
Item #: 31420
CAT #: 125CPL
UPC: 088700567313
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/2" Diameter, PVC, Gray
Coupling, 1-1/2 Inch Diameter, PVC, Gray
Item #: 30620
CAT #: 150CPL
UPC: 088700567320
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 4" Diameter, PVC, Gray
Coupling, 4 Inch Diameter, PVC, Gray
Item #: 31265
CAT #: 400CPL
UPC: 980060061107
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1/2" Diameter, PVC, Gray
Coupling, 1/2 Inch Diameter, PVC, Gray
Item #: 31099
CAT #: 050CPL
UPC: 088700567047
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 2-1/2" Diameter, PVC, Gray
Coupling, 2-1/2 Inch Diameter, PVC, Gray
Item #: 31404
CAT #: 250CPL
UPC: 088700567344
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 3-1/2" Diameter, PVC, Gray
Coupling, 3-1/2 Inch Diameter, PVC, Gray
Item #: 31292
CAT #: 350CPL
UPC: 088700061095
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 5" Diameter, PVC, Gray
Coupling, 5 Inch Diameter, PVC, Gray
Item #: 30659
CAT #: 500CPL
UPC: 088700547377
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 6" Diameter, PVC, Gray
Coupling, 6 Inch Diameter, PVC, Gray
Item #: 30587
CAT #: 600CPL
UPC: 980060061145
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Cantex
2 UL CPLG CC
2 in. Schedule 40 Standard Center Stop Coupling
Item #: 161682
CAT #: 6141628
UPC:
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Bizline
Coupling, Diameter 8", PVC
Coupling, Diameter 8 Inch, PVC, For Use With Schedule 40 and 80 PVC Conduit
Item #: 116031
CAT #: 800CPL
UPC:
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Carlon
PVC Coupling, Size: 2", Non-Metallic
PVC Coupling, Size: 2 Inch, Non-Metallic, For Use With SCH40 PVC Conduit
Item #: 199110
CAT #: E940J
UPC: 034481061069
Category:
PVC Couplings
Sign In or Register to view pricing and more.