PVC Expansion Couplings

106 Found
Bizline

Expansion Coupling, 2-Piece, 2", PVC

Item #: 195758
CAT #: 200X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1", 2-Piece, PVC

Item #: 42357
CAT #: 100X400EXPCPL2
UPC: 088700547742
Sign In or Register to view pricing and more.
Bizline

Expansion Coupling, 2-Piece, 3/4", PVC

Item #: 166992
CAT #: 075X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 3"

Item #: 279284
CAT #: 300X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1-1/4"

Item #: 153740
CAT #: 125X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 2-1/2"

Item #: 348029
CAT #: 250X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1-1/2"

Item #: 195756
CAT #: 150X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1/2"

Item #: 228862
CAT #: 050X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 4"

Item #: 169296
CAT #: 400X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Multiple

2" PVC Expansion Coupling

Item #: 27150
CAT #: 200X600EXPCPL
UPC: 980060061268
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1-Piece, 3/4"

Item #: 332309
CAT #: 075X400EXPCPL
UPC:
Sign In or Register to view pricing and more.
Multiple

Expansion Coupling, Size: 3", Length: 6", PVC

Item #: 27107
CAT #: 300X600EXPCPL
UPC: 980060061282
Sign In or Register to view pricing and more.
Cantex

2 1/2 EXP CPLG ONE PIECE

Item #: 203474
CAT #: 5144020
UPC: 088700528413
Sign In or Register to view pricing and more.
Carlon

1" SCH 40 EXP CPLG W/M

Item #: 208599
CAT #: E945FX
UPC: 034481187332
Sign In or Register to view pricing and more.
Multiple

Expansion Coupling, 2-1/2" Diameter, Up to 6" Length, PVC

Item #: 27125
CAT #: 250X600EXPCPL
UPC: 980060061275
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1-Piece, 1/2"

Item #: 42414
CAT #: 050X400EXPCPL
UPC:
Sign In or Register to view pricing and more.
Bizline

Expansion Coupling, 2-Piece, 2", PVC

Expansion Coupling, Two Piece, 2 Inch, 4 Inch Maximum Expansion, PVC
Item #: 195758
CAT #: 200X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1", 2-Piece, PVC

PVC Expansion Coupling, Two Piece, 1 Inch, 4 Inch Maximum Expansion
Item #: 42357
CAT #: 100X400EXPCPL2
UPC: 088700547742
Sign In or Register to view pricing and more.
Bizline

Expansion Coupling, 2-Piece, 3/4", PVC

Expansion Coupling, Two Piece, 3/4 Inch, 4 Inch Maximum Expansion, PVC
Item #: 166992
CAT #: 075X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 3"

PVC Expansion Coupling, Two Piece, 3 Inch, 8 Inch Maximum Expansion
Item #: 279284
CAT #: 300X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1-1/4"

PVC Expansion Coupling, Two Piece, 1-1/4 Inch, 4 Inch Maximum Expansion
Item #: 153740
CAT #: 125X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 2-1/2"

PVC Expansion Coupling, Two Piece, 2-1/2 Inch, 8 Inch Maximum Expansion
Item #: 348029
CAT #: 250X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1-1/2"

PVC Expansion Coupling, Two Piece, 1-1/2 Inch, 4 Inch Maximum Expansion
Item #: 195756
CAT #: 150X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 1/2"

PVC Expansion Coupling, Two Piece, 1/2 Inch, 4 Inch Maximum Expansion
Item #: 228862
CAT #: 050X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 2-Piece, 4"

PVC Expansion Coupling, Two Piece, 4 Inch, 8 Inch Maximum Expansion
Item #: 169296
CAT #: 400X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Multiple

2" PVC Expansion Coupling

2" PVC Expansion Coupling. Up to 6" Length.
Item #: 27150
CAT #: 200X600EXPCPL
UPC: 980060061268
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1-Piece, 3/4"

PVC Expansion Coupling, One Piece, 3/4 Inch, 4 Inch Maximum Expansion
Item #: 332309
CAT #: 075X400EXPCPL
UPC:
Sign In or Register to view pricing and more.
Multiple

Expansion Coupling, Size: 3", Length: 6", PVC

3" PVC Expansion Coupling. Up to 6" Length.
Item #: 27107
CAT #: 300X600EXPCPL
UPC: 980060061282
Sign In or Register to view pricing and more.
Cantex

2 1/2 EXP CPLG ONE PIECE

2-1/2 in. One Piece Expansion Coupling
Item #: 203474
CAT #: 5144020
UPC: 088700528413
Sign In or Register to view pricing and more.
Carlon

1" SCH 40 EXP CPLG W/M

CAR E945FX 1" SCH 40 EXP CPLG W/M
Item #: 208599
CAT #: E945FX
UPC: 034481187332
Sign In or Register to view pricing and more.
Multiple

Expansion Coupling, 2-1/2" Diameter, Up to 6" Length, PVC

Expansion Coupling, 2-1/2 Inch Diameter, Up to 6 Inch Length, PVC
Item #: 27125
CAT #: 250X600EXPCPL
UPC: 980060061275
Sign In or Register to view pricing and more.
Bizline

PVC Expansion Coupling, 1-Piece, 1/2"

PVC Expansion Coupling, One Piece, 1/2 Inch, 4 Inch Maximum Expansion
Item #: 42414
CAT #: 050X400EXPCPL
UPC:
Sign In or Register to view pricing and more.
Page 1 of 7
106 Items found