PVC Couplings
385 Found
Multiple
Coupling, 1" Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Sign In or Register to view pricing and more.
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 088700567054
Sign In or Register to view pricing and more.
Multiple
Coupling, 2" Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 088700567337
Sign In or Register to view pricing and more.
Multiple
Coupling, 3" Diameter, PVC, Gray
Item #: 31380
CAT #: 300CPL
UPC: 088700569515
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Item #: 31420
CAT #: 125CPL
UPC: 088700567313
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/2" Diameter, PVC, Gray
Item #: 30620
CAT #: 150CPL
UPC: 088700567320
Sign In or Register to view pricing and more.
Multiple
Coupling, 4" Diameter, PVC, Gray
Item #: 31265
CAT #: 400CPL
UPC: 980060061107
Sign In or Register to view pricing and more.
Multiple
Coupling, 1/2" Diameter, PVC, Gray
Item #: 31099
CAT #: 050CPL
UPC: 088700567047
Sign In or Register to view pricing and more.
Multiple
Coupling, 2-1/2" Diameter, PVC, Gray
Item #: 31404
CAT #: 250CPL
UPC: 088700567344
Sign In or Register to view pricing and more.
Bizline
Expansion Coupling, 2-Piece, 2", PVC
Item #: 195758
CAT #: 200X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 1", 2-Piece, PVC
Item #: 42357
CAT #: 100X400EXPCPL2
UPC: 088700547742
Sign In or Register to view pricing and more.
Bizline
Expansion Coupling, 2-Piece, 3/4", PVC
Item #: 166992
CAT #: 075X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 3"
Item #: 279284
CAT #: 300X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 1-1/4"
Item #: 153740
CAT #: 125X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 2-1/2"
Item #: 348029
CAT #: 250X800EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 1-1/2"
Item #: 195756
CAT #: 150X400EXPCPL2
UPC:
Sign In or Register to view pricing and more.
Multiple
Coupling, 1" Diameter, PVC, Gray
Coupling, 1 Inch Diameter, PVC, Gray
Item #: 30888
CAT #: 100CPL
UPC: 980060061039
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 3/4" Diameter, PVC, Gray
Coupling, 3/4 Inch Diameter, PVC, Gray
Item #: 30283
CAT #: 075CPL
UPC: 088700567054
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 2" Diameter, PVC, Gray
Coupling, 2 Inch Diameter, PVC, Gray
Item #: 30519
CAT #: 200CPL
UPC: 088700567337
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 3" Diameter, PVC, Gray
Coupling, 3 Inch Diameter, PVC, Gray
Item #: 31380
CAT #: 300CPL
UPC: 088700569515
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/4" Diameter, PVC, Gray
Coupling, 1-1/4 Inch Diameter, PVC, Gray
Item #: 31420
CAT #: 125CPL
UPC: 088700567313
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1-1/2" Diameter, PVC, Gray
Coupling, 1-1/2 Inch Diameter, PVC, Gray
Item #: 30620
CAT #: 150CPL
UPC: 088700567320
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 4" Diameter, PVC, Gray
Coupling, 4 Inch Diameter, PVC, Gray
Item #: 31265
CAT #: 400CPL
UPC: 980060061107
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 1/2" Diameter, PVC, Gray
Coupling, 1/2 Inch Diameter, PVC, Gray
Item #: 31099
CAT #: 050CPL
UPC: 088700567047
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Multiple
Coupling, 2-1/2" Diameter, PVC, Gray
Coupling, 2-1/2 Inch Diameter, PVC, Gray
Item #: 31404
CAT #: 250CPL
UPC: 088700567344
Category:
PVC Couplings
Sign In or Register to view pricing and more.
Bizline
Expansion Coupling, 2-Piece, 2", PVC
Expansion Coupling, Two Piece, 2 Inch, 4 Inch Maximum Expansion, PVC
Item #: 195758
CAT #: 200X400EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 1", 2-Piece, PVC
PVC Expansion Coupling, Two Piece, 1 Inch, 4 Inch Maximum Expansion
Item #: 42357
CAT #: 100X400EXPCPL2
UPC: 088700547742
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
Expansion Coupling, 2-Piece, 3/4", PVC
Expansion Coupling, Two Piece, 3/4 Inch, 4 Inch Maximum Expansion, PVC
Item #: 166992
CAT #: 075X400EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 3"
PVC Expansion Coupling, Two Piece, 3 Inch, 8 Inch Maximum Expansion
Item #: 279284
CAT #: 300X800EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 1-1/4"
PVC Expansion Coupling, Two Piece, 1-1/4 Inch, 4 Inch Maximum Expansion
Item #: 153740
CAT #: 125X400EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 2-1/2"
PVC Expansion Coupling, Two Piece, 2-1/2 Inch, 8 Inch Maximum Expansion
Item #: 348029
CAT #: 250X800EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.
Bizline
PVC Expansion Coupling, 2-Piece, 1-1/2"
PVC Expansion Coupling, Two Piece, 1-1/2 Inch, 4 Inch Maximum Expansion
Item #: 195756
CAT #: 150X400EXPCPL2
UPC:
Category:
PVC Expansion Couplings
Sign In or Register to view pricing and more.