2" PVC SLIP METER RISER W/ 2" TA SCEPTER/KRALOY

Item #: 1369798
Cat #: 068063
UPC: 622454844810
Sign In or Register to view pricing and more.
Documents & Guides
SMR20TA 2" PVC SLIP METER RISER W/ 2" TA SCEPTER/KRALOY

Overview

SMR20TA 2" PVC SLIP METER RISER W/ 2" TA SCEPTER/KRALOY
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.á Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454844810, 068063

Specifications

Length: 2 ft
Material: PVC
Diameter: 2 in
Length: 2 ft
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)