Base Spacer, 4" x 2", Non-Metallic

Item #: 37600
Cat #: S288NJN
UPC: 034481004349
Sign In or Register to view pricing and more.
Documents & Guides
Base Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.

Overview

Base Spacer- 4" Duct X 2" Separation, Material: Non-Metallic.
4 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Also known as: 034481004349, S288NJN, Chair, stack it

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)