8' 36W T8 LED Lamp, 50K

Item #: 1091632
Cat #: KT-LED36T8-96P-850-D-DP
UPC: 890949011768
Sign In or Register to view pricing and more.
Documents & Guides
36W T8 LED 5000K HIGH EFFICIENCY 8FT

Overview

36W T8 LED 5000K HIGH EFFICIENCY 8FT
Also known as: 890949011768, KT-LED36T8-96P-850-D-DP

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Plastic
Color Rendering Index (CRI): 80+
Wattage: 36
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC: 120-277
Lumens: 4000
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Wattage: 36
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)