Reducing Coupling, 1-1/4 x 1", Black, Malleable Iron

Item #: 1047863
Cat #: ZMBCPR0605
UPC: 082647061873
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Coupling, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.

Overview

Reducing Coupling, 1-1/4 x 1 Inch, Black, Malleable Iron, All Fittings 100% Pressure Tested and Lead Free.
Also known as: 082647061873, ZMBCPR0605

Specifications

Material: Malleable Iron
Diameter: 1 in, 1 1/4 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in, 1 1/4 in

Customer Reviews

No reviews for this product
(0)