Elbow, 45°, Type: C x C Solder, Size: 3/4", Copper
Item #:
838191
Cat #:
10031106
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 45 Degree, Type: C x C Solder, Size: 3/4 Inch, Material: Copper
Overview
Elbow, 45 Degree, Type: C x C Solder, Size: 3/4 Inch, Material: Copper
Also known as: 10031106
Specifications
Diameter: | 3/4 in |
Material: | Copper |
Diameter: | 3/4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)