Pipe Elbow, 45°, 1", Black, Malleable Iron

Item #: 1068735
Cat #: ZMBL4505
UPC: 082647062436
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Elbow, 45 Degree, 1 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.

Overview

Pipe Elbow, 45 Degree, 1 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647062436, ZMBL4505

Specifications

Material: Malleable Iron
Diameter: 1 in
Color: Black
Material: Malleable Iron
Color: Black
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)