Pipe Elbow, 45°, 4", Black, Malleable Iron
Item #:
1068690
Cat #:
ZMBL4511
UPC:
082647062498
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Elbow, 45 Degree, 4 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Overview
Pipe Elbow, 45 Degree, 4 Inch, Black, Malleable Iron, All Fittings are 100% Pressure Tested and Lead Free.
Also known as: 082647062498, ZMBL4511
Specifications
Material: | Malleable Iron |
Color: | Black |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)