Elbow, 45°, Type: Close Rough FTG x C - WROT, Size: 1-1/4", Copper
Item #:
837888
Cat #:
9046500
UPC:
039923312129
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 45 Degree, Type: Close Rough FTG x C - WROT, Size: 1-1/4 Inch, Material: Copper
Overview
Elbow, 45 Degree, Type: Close Rough FTG x C - WROT, Size: 1-1/4 Inch, Material: Copper
Also known as: 039923312129, 9046500
Specifications
Diameter: | 1 1/4 in |
Material: | Copper |
Diameter: | 1 1/4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)