Reducing Elbow, 90°, 3/4 x 1/2", Black, Malleable Iron
Item #:
1068665
Cat #:
ZMBLR0403
UPC:
082647062832
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Elbow, 90 Degree, 3/4 x 1/2 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Overview
Reducing Elbow, 90 Degree, 3/4 x 1/2 Inch, 150 LB Rated, Black, Malleable Iron, All Elbows Are 100% Pressure Tested and Lead Free.
Also known as: 082647062832, ZMBLR0403
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in, 1/2 in |
Color: | Black |
Material: | Malleable Iron |
Color: | Black |
Diameter: | 3/4 in, 1/2 in |
Customer Reviews
No reviews for this product
(0)