Nipple, Pre-Cut, 1 x 18", SCH40, Black, Steel

Item #: 1067465
Cat #: NB0518
UPC: 082647043763
Sign In or Register to view pricing and more.
Documents & Guides
Nipple, Pre-Cut, 1 x 18 Inch, Schedule 40, Black, Welded Steel

Overview

Nipple, Pre-Cut, 1 x 18 Inch, Schedule 40, Black, Welded Steel
Also known as: 082647043763, NB0518

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Length: 18 in
Diameter: 1 in
Material: Steel
Color: Black
Length: 18 in

Customer Reviews

No reviews for this product
(0)