Pipe Nipple, 1/2 x 10", SCH40, Black, Steel

Item #: 1067892
Cat #: ZNB0310
UPC: 082647109117
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/2 x 10 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109117, ZNB0310

Specifications

Diameter: 1/2 in
Color: Black
Material: Steel
Length: 10 in
Diameter: 1/2 in
Material: Steel
Color: Black
Length: 10 in

Customer Reviews

No reviews for this product
(0)