Pipe Nipple, 1/2 x 1-1/2", SCH40, Black, Steel
Item #:
1067876
Cat #:
ZNB03112
UPC:
082647111844
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/2 x 1-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 1/2 x 1-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111844, ZNB03112
Specifications
Diameter: | 1/2 in |
Length: | 1 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 1/2 in |
Color: | Black |
Length: | 1 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)