Pipe Nipple, 1/2 x 6", SCH40, Black, Steel

Item #: 1067886
Cat #: ZNB036
UPC: 082647111479
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1/2 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1/2 x 6 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647111479, ZNB036

Specifications

Diameter: 1/2 in
Length: 6 in
Color: Black
Material: Steel
Diameter: 1/2 in
Color: Black
Length: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)