Pipe Nipple, 3/4 x 2", SCH40, Black, Steel

Item #: 1067837
Cat #: ZNB042
UPC: 082647110625
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/4 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/4 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110625, ZNB042

Specifications

Diameter: 3/4 in
Length: 2 in
Color: Black
Material: Steel
Diameter: 3/4 in
Color: Black
Length: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)