Pipe Nipple, 3/4 x 4", SCH40, Black, Steel

Item #: 1067842
Cat #: ZNB044
UPC: 082647109520
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/4 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 3/4 x 4 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109520, ZNB044

Specifications

Diameter: 3/4 in
Color: Black
Length: 4 in
Material: Steel
Diameter: 3/4 in
Length: 4 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)