Pipe Nipple, 1 x 2", SCH40, Black, Steel

Item #: 1067861
Cat #: ZNB052
UPC: 082647110724
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1 x 2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110724, ZNB052

Specifications

Diameter: 1/2 in
Length: 2 1/2 in
Color: Black
Material: Steel
Diameter: 1/2 in
Color: Black
Length: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)