Pipe Nipple, 1 x 3", SCH40, Black, Steel

Item #: 1067755
Cat #: ZNB053
UPC: 082647110168
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 1 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 1 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110168, ZNB053

Specifications

Diameter: 1 in
Color: Black
Length: 3 in
Material: Steel
Diameter: 1 in
Length: 3 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)