Deflection/Expansion Coupling, 2" Diameter, Length 8.130 Inch

Item #: 13316
Cat #: DX-200
UPC: 783126115352
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 2 IN, 3.88 IN Outside Diameter, Length: 8.13 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure:

Overview

OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 2 IN, 3.88 IN Outside Diameter, Length: 8.13 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure:
These fittings will provide for a movement of 3/4 inch from the normal in all directions. Where they are used for angular movement they will allow for a deflection of 30° from the normal in any direction.
Also known as: 783126115352, DX-200

Specifications

Material: Bronze, Neoprene
Length: 8 1/8 in
Diameter: 2 in
Material: Bronze, Neoprene
Diameter: 2 in
Length: 8 1/8 in

Customer Reviews

No reviews for this product
(0)