3-1/2 IN EXP DEFLECTION FTG

Item #: 542141
Cat #: DX-350
UPC: 783126115413
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Deflection/Expansion Fitting, Trade Size 3-1/2 Inch, Diameter 5-3/4 Inch, Length 9-1/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E

Overview

Conduit Deflection/Expansion Fitting, Trade Size 3-1/2 Inch, Diameter 5-3/4 Inch, Length 9-1/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Also known as: 783126115413, DX-350

Specifications

Material: Bronze
Diameter: 3 1/2 in
Material: Bronze
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)