Rigid Expansion/Deflection Coupling, 3/4", 3/4" Movement, Bronze
Item #:
13413
Cat #:
DX-75
UPC:
783126115277
Sign In or Register to view pricing and more.
Rigid Expansion/Deflection Coupling, 2-1/2 Inch, 1 Inch Movement, 30° Deflection All Directions, Length: 6-3/4 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit
Overview
Rigid Expansion/Deflection Coupling, 2-1/2 Inch, 1 Inch Movement, 30° Deflection All Directions, Length: 6-3/4 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit
O-Z/Gedney™ DX expansion deflection fittings are used to compensate for movement in any direction between two conduit ends which they connect. Type DX fittings will withstand occasional vibration transmitted to conduit by rotating equipment or vehicular traffic. These fittings will provide for a movement of 3/4" from the normal in all directions. Where they are used for angular movement they will allow for a deflection of 30° from the normal in any direction. In addition, they may be used with PVC conduit by using standard adapters in each end.
Also known as: 783126115277, DX-75
Specifications
Diameter: | 3/4 in |
Material: | Bronze, Neoprene |
Diameter: | 3/4 in |
Material: | Bronze, Neoprene |
Customer Reviews
No reviews for this product
(0)