Bronze / Copper Rigid Conduit Expansion Couplings
18 Found
OZ Gedney
Deflection/Expansion Coupling, 2" Diameter, Length 8.130 Inch
Item #: 13316
CAT #: DX-200
UPC: 783126115352
Sign In or Register to view pricing and more.
OZ Gedney
1 IN EXP DEFLECTION FTG
Item #: 13389
CAT #: DX-100
UPC: 783126115291
Sign In or Register to view pricing and more.
OZ Gedney
Rigid Expansion/Deflection Coupling, 3/4", 3/4" Movement, Bronze
Item #: 13413
CAT #: DX-75
UPC: 783126115277
Sign In or Register to view pricing and more.
OZ Gedney
Deflection/Expansion Fitting, Type DX, 4", 3/4" Movement, Bronze
Item #: 13237
CAT #: DX-400
UPC: 783126115437
Sign In or Register to view pricing and more.
OZ Gedney
1-1/4 IN EXP DEFLECTION FTG
Item #: 13364
CAT #: DX-125
UPC: 783126115314
Sign In or Register to view pricing and more.
OZ Gedney
Rigid Expansion/Deflection Coupling, 3", 3/4" Movement, Bronze
Item #: 13261
CAT #: DX-300
UPC: 783126115390
Sign In or Register to view pricing and more.
OZ Gedney
1-1/2 IN EXP DEFLECTION FTG
Item #: 13338
CAT #: DX-150
UPC: 783126115338
Sign In or Register to view pricing and more.
OZ Gedney
3-1/2 IN EXP DEFLECTION FTG
Item #: 542141
CAT #: DX-350
UPC: 783126115413
Sign In or Register to view pricing and more.
OZ Gedney
2-1/2 IN EXP DEFLECTION FTG
Item #: 13290
CAT #: DX-250
UPC: 783126115376
Sign In or Register to view pricing and more.
OZ Gedney
OZG AXDX-300 3 IN DEFLECTION EXP FT
Item #: 16039
CAT #: AXDX-300
UPC: 783126026078
Sign In or Register to view pricing and more.
OZ Gedney
2 IN DEFLECTION EXP FTG
Item #: 16055
CAT #: AXDX-200
UPC: 783126026054
Sign In or Register to view pricing and more.
Thomas & Betts
2 1/2 INCH EXP/DEFL COUPOLING
Item #: 798943
CAT #: XD7-TB
UPC: 786209894175
Sign In or Register to view pricing and more.
OZ Gedney
Combination Deflection/Expansion Fitting, Size: 1-1/2"
Item #: 439198
CAT #: AXDX-150
UPC: 783126026047
Sign In or Register to view pricing and more.
OZ Gedney
Deflection Expansion Fitting, 6", Bronze
Item #: 439739
CAT #: DX-600
UPC: 783126115475
Sign In or Register to view pricing and more.
OZ Gedney
5 IN EXP DEFLECTION FITTING
Item #: 229012
CAT #: DX-500
UPC: 783126115451
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Deflection Coupling, Size: 4", Length: 6-15/16", Iron Alloy/Non-Metallic
Item #: 210348
CAT #: XD010
UPC:
Sign In or Register to view pricing and more.
OZ Gedney
Deflection/Expansion Coupling, 2" Diameter, Length 8.130 Inch
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 2 IN, 3.88 IN Outside Diameter, Length: 8.13 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure:
Item #: 13316
CAT #: DX-200
UPC: 783126115352
Sign In or Register to view pricing and more.
OZ Gedney
1 IN EXP DEFLECTION FTG
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 1 IN, 2-3/4 IN Outside Diameter, Length: 7 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NE
Item #: 13389
CAT #: DX-100
UPC: 783126115291
Sign In or Register to view pricing and more.
OZ Gedney
Rigid Expansion/Deflection Coupling, 3/4", 3/4" Movement, Bronze
Rigid Expansion/Deflection Coupling, 2-1/2 Inch, 1 Inch Movement, 30° Deflection All Directions, Length: 6-3/4 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit
Item #: 13413
CAT #: DX-75
UPC: 783126115277
Sign In or Register to view pricing and more.
OZ Gedney
Deflection/Expansion Fitting, Type DX, 4", 3/4" Movement, Bronze
Deflection/Expansion Fitting, Type DX, 4 Inch, 3/4 Inch Movement, Raintight, Concrete Tight, Bronze End Couplings, Neoprene Sleeve, Stainless Steel Bands, Tinned Copper Braid Bonding Jumper, For Use With Rigid/IMC Conduit
Item #: 13237
CAT #: DX-400
UPC: 783126115437
Sign In or Register to view pricing and more.
OZ Gedney
1-1/4 IN EXP DEFLECTION FTG
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 1-1/4 IN, 3.13 IN Outside Diameter, Length: 7-1/4 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 13364
CAT #: DX-125
UPC: 783126115314
Sign In or Register to view pricing and more.
OZ Gedney
Rigid Expansion/Deflection Coupling, 3", 3/4" Movement, Bronze
Rigid Expansion/Deflection Coupling, 3 Inch, 3/4 Inch Movement, 30° Deflection All Directions, Length: 8-1/2 Inch, Raintight, Concrete Tight, Nema 4, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, For Use with Rigid/IMC Conduit
Item #: 13261
CAT #: DX-300
UPC: 783126115390
Sign In or Register to view pricing and more.
OZ Gedney
1-1/2 IN EXP DEFLECTION FTG
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 1-1/2 IN, 3.13 IN Outside Diameter, Length: 7-1/4 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 13338
CAT #: DX-150
UPC: 783126115338
Sign In or Register to view pricing and more.
OZ Gedney
3-1/2 IN EXP DEFLECTION FTG
Conduit Deflection/Expansion Fitting, Trade Size 3-1/2 Inch, Diameter 5-3/4 Inch, Length 9-1/4 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Item #: 542141
CAT #: DX-350
UPC: 783126115413
Sign In or Register to view pricing and more.
OZ Gedney
2-1/2 IN EXP DEFLECTION FTG
Conduit Deflection/Expansion Fitting, Trade Size 2-1/2 Inch, Diameter 4-3/8 Inch, Length 8-1/2 Inch, Maximum Movement 3/4 Inch, 30 Deg, Constructional Feature Concrete-Tight, Raintight, Watertight (NEMA 4), Material Bronze End (Coupling), Neoprene (Sleeve), Stainless Steel (Band), Tinned Copper Braid (Bonding Jumper), Approval UL 514B, CSA C22.2, Used On IMC/Rigid Metal Conduit, Applicable Standard Federal Specification W-F-408E
Item #: 13290
CAT #: DX-250
UPC: 783126115376
Sign In or Register to view pricing and more.
OZ Gedney
OZG AXDX-300 3 IN DEFLECTION EXP FT
OZG AXDX-300 3" DEFL EXP FT
Item #: 16039
CAT #: AXDX-300
UPC: 783126026078
Sign In or Register to view pricing and more.
OZ Gedney
2 IN DEFLECTION EXP FTG
OZ-Gedney Type AXDX Combination Deflection/Expansion Fitting, Trade Size: 2 IN, 4 IN Outside Diameter, Length: 17-1/4 IN, Flexibility: RMC And IMC, Sleeve: Neoprene, End Couplings: Bronze, Bonding Jumper: Tinned Copper Braids, Bands: Stainless St
Item #: 16055
CAT #: AXDX-200
UPC: 783126026054
Sign In or Register to view pricing and more.
Thomas & Betts
2 1/2 INCH EXP/DEFL COUPOLING
THB XD7-TB 2 1/2 INCH EXP/DEF
Item #: 798943
CAT #: XD7-TB
UPC: 786209894175
Sign In or Register to view pricing and more.
OZ Gedney
Combination Deflection/Expansion Fitting, Size: 1-1/2"
Combination Deflection/Expansion Fitting, Size: 1-1/2", Max Diameter: 3-1/2", Length: 15-7/8 Inch, Material: Bronze
Item #: 439198
CAT #: AXDX-150
UPC: 783126026047
Sign In or Register to view pricing and more.
OZ Gedney
Deflection Expansion Fitting, 6", Bronze
Deflection Expansion Fitting, 6 Inch, 3/4 Inch and 30 Degree Movement, Bronze End Coupling, Neoprene Sleeve, Stainless Steel Band, Tinned Copper Braid Bonding Jumper, For Use With EMT or PVC Conduit by Using Standard Adapters on Each End.
Item #: 439739
CAT #: DX-600
UPC: 783126115475
Sign In or Register to view pricing and more.
OZ Gedney
5 IN EXP DEFLECTION FITTING
OZ-Gedney Type DX Deflection/Expansion Fitting, Trade Size: 5 IN, 7-1/4 IN Outside Diameter, Length: 9.38 IN, Flexibility: RMC And IMC, End Couplings: Bronze, Sleeve: Neoprene, Bands: Stainless Steel, Bonding Jumper: Tinned Copper Braid, Enclosure: NEMA 4, UL File Number E-11853, UL 514B, CSA C22.2 No.18.3, CSA 11584, NEMA : FB-1, For Rigid Conduit And IMC
Item #: 229012
CAT #: DX-500
UPC: 783126115451
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Deflection Coupling, Size: 4", Length: 6-15/16", Iron Alloy/Non-Metallic
Deflection Coupling, Size: 4 Inch, Length: 6-15/16 Inch, Iron Alloy/Non-Metallic
Item #: 210348
CAT #: XD010
UPC:
Sign In or Register to view pricing and more.