1-1/2 IN RGD COND COMP CONN

Item #: 201312
Cat #: 31-150
UPC: 783126739404
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cert

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Compression, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-5/8 IN Maximum Diameter X 1-3/8 IN Length, 5/8 IN Thread Length, Third Party Cert
Also known as: 783126739404, 31-150

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)