Rigid Elbow, 1/2", Short, Male to Female, 90°, Malleable Iron

Item #: 114879
Cat #: 8-50
UPC: 783126642001
Sign In or Register to view pricing and more.
Documents & Guides
Standard: Ul 514b, Csa C22.2, Nec, Mil. Spec: Mil-f-28675, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated

Overview

Standard: Ul 514b, Csa C22.2, Nec, Mil. Spec: Mil-f-28675, Size: 0.5in, Material: Malleable Iron, Finish: Zinc Electroplated
O-Z/Gedney™ 45° and 90° Elbows are explosionproof and dust-ignitionproof. They are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.
Also known as: 783126642001, 8-50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)