Iron Rigid Conduit Elbows

102 Found
Appleton

Pulling Elbow, 3/4", 90°, Female/Female, Gasketed

Item #: 25895
CAT #: FFL-75
UPC: 781381338851
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1/2", 90°, Female/Female, Gasketed

Item #: 25981
CAT #: FFL-50
UPC: 781381338806
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1", 90°, Female/Female, Gasketed

Item #: 25878
CAT #: FFL-100
UPC: 781381338905
Sign In or Register to view pricing and more.
Appleton

Rigid Elbow, 3/4", Long, Male to Female, 90°, Malleable Iron

Item #: 23971
CAT #: LMFL90-75
UPC: 781381481151
Sign In or Register to view pricing and more.
Appleton

1-1/2 IN 90 DEG BUSHED ELB

Item #: 262834
CAT #: LMFL90-150
UPC: 781381481304
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 3/4", Female/Female, Malleable Iron

Item #: 13539
CAT #: FF-075
UPC: 783126152203
Sign In or Register to view pricing and more.
Appleton

Long Bushed Elbow, 2" Diameter, 90 Degree, Male to Female, Malleable Iron

Item #: 262842
CAT #: LMFL90-200
UPC: 781381481359
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 1/2", Female/Female, Malleable Iron

Item #: 13558
CAT #: FF-050
UPC: 783126152159
Sign In or Register to view pricing and more.
Appleton

1 In 90 Deg Bushed Elb

Item #: 23950
CAT #: LMFL90-100
UPC: 781381481205
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 2", 90°, Gasketed, Female To Female

Item #: 25728
CAT #: FFL-200
UPC: 781381339056
Sign In or Register to view pricing and more.
Appleton

1-1/4 In 90 Deg Bushed Elb

Item #: 110272
CAT #: LMFL90-125
UPC: 781381481250
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1-1/2", 90°, Female/Female, Gasketed

Item #: 25831
CAT #: FFL-150
UPC: 781381339001
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 1", Malleable Iron

Item #: 13517
CAT #: FF-100
UPC: 783126152258
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1-1/4", 90°, Female/Female, Gasketed

Item #: 25851
CAT #: FFL-125
UPC: 781381338950
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 90°, 3/4", Male/Female,

Item #: 22516
CAT #: MFL-75
UPC: 781381631204
Sign In or Register to view pricing and more.
Topaz

90° Concrete Form Pipe Insert, Straight, 3/4", Malleable Iron

Item #: 636514
CAT #: EFL75
UPC: 785592403513
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 3/4", 90°, Female/Female, Gasketed

Pulling Elbow, 3/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25895
CAT #: FFL-75
UPC: 781381338851
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1/2", 90°, Female/Female, Gasketed

Pulling Elbow, 1/2 Inch, 90°, Gasketed, Female To Female, Watertight, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25981
CAT #: FFL-50
UPC: 781381338806
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1", 90°, Female/Female, Gasketed

Pulling Elbow, 1 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25878
CAT #: FFL-100
UPC: 781381338905
Sign In or Register to view pricing and more.
Appleton

Rigid Elbow, 3/4", Long, Male to Female, 90°, Malleable Iron

3/4" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron.
Item #: 23971
CAT #: LMFL90-75
UPC: 781381481151
Sign In or Register to view pricing and more.
Appleton

1-1/2 IN 90 DEG BUSHED ELB

Rigid Conduit Bushed Elbow, Installation Threaded Male/Female, Bend Angle 90 Deg, Trade Size 1-1/2 Inch, Throat Type Long Bushed, Material Zinc Electroplated Malleable Iron, Standard Package 10, Approval UL 514B/E11853, CSA C22.2, Used On Rigid Conduit
Item #: 262834
CAT #: LMFL90-150
UPC: 781381481304
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 3/4", Female/Female, Malleable Iron

Pulling Elbow, Threaded, Female/Female, 3/4 Inch, Malleable Iron, Rigid Conduit/IMC, with Gasket, 90°, Gasketed, Watertight, UL, CSA
Item #: 13539
CAT #: FF-075
UPC: 783126152203
Sign In or Register to view pricing and more.
Appleton

Long Bushed Elbow, 2" Diameter, 90 Degree, Male to Female, Malleable Iron

Long Bushed Elbow, 2 Inch Diameter, 90 Degree, Male to Female Type, Malleable Iron
Item #: 262842
CAT #: LMFL90-200
UPC: 781381481359
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 1/2", Female/Female, Malleable Iron

Features: Physical Dimension 1 7/8 In Width X 1 7/8 In Height, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Size: 0.5in, Material:malleable Iron, Finish: Zinc Plated
Item #: 13558
CAT #: FF-050
UPC: 783126152159
Sign In or Register to view pricing and more.
Appleton

1 In 90 Deg Bushed Elb

1" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron
Item #: 23950
CAT #: LMFL90-100
UPC: 781381481205
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 2", 90°, Gasketed, Female To Female

Pulling Elbow, 2 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25728
CAT #: FFL-200
UPC: 781381339056
Sign In or Register to view pricing and more.
Appleton

1-1/4 In 90 Deg Bushed Elb

App Lmfl90-125 1-1/4mall bush Ed Ell
Item #: 110272
CAT #: LMFL90-125
UPC: 781381481250
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1-1/2", 90°, Female/Female, Gasketed

Pulling Elbow, 1-1/2 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25831
CAT #: FFL-150
UPC: 781381339001
Sign In or Register to view pricing and more.
OZ Gedney

Pulling Elbow, Threaded, 1", Malleable Iron

Pulling Elbow, Threaded, Female / Female, 1 Inch, Malleable Iron, Rigid Conduit / IMC, With Gasket, 90°, UL, CSA, Gasketed, Watertight
Item #: 13517
CAT #: FF-100
UPC: 783126152258
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 1-1/4", 90°, Female/Female, Gasketed

Pulling Elbow, 1-1/4 Inch, 90°, Gasketed, Female To Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 25851
CAT #: FFL-125
UPC: 781381338950
Sign In or Register to view pricing and more.
Appleton

Pulling Elbow, 90°, 3/4", Male/Female,

Pulling Elbow, 90°, 3/4 Inch, Male/Female, Malleable Iron, For Use With Rigid/IMC Conduit
Item #: 22516
CAT #: MFL-75
UPC: 781381631204
Sign In or Register to view pricing and more.
Topaz

90° Concrete Form Pipe Insert, Straight, 3/4", Malleable Iron

90° Concrete Form Pipe Insert, Straight, 3/4", Malleable Iron
Item #: 636514
CAT #: EFL75
UPC: 785592403513
Sign In or Register to view pricing and more.
Page 1 of 7
102 Items found