MC/AC/FM Cable Connector, Duplex, Screw Clamp, 1/2"

Item #: 1290043
Cat #: QL-50KON
UPC: 842136107136
Sign In or Register to view pricing and more.
Documents & Guides
1/2 inch, MC Connector. Material: Steel. Fits: 0.450 inch, - 0.535 inch, diameter MC cable interlocked armor with or without overall PVC extrusion, Type AC and Flexible Metal Conduit. Fits sizes 14/2 - 10/3 steel armored cable and sizes 14/2 - 12/4 aluminum armored cable. Changed to QL-50KON.

Overview

1/2 inch, MC Connector. Material: Steel. Fits: 0.450 inch, - 0.535 inch, diameter MC cable interlocked armor with or without overall PVC extrusion, Type AC and Flexible Metal Conduit. Fits sizes 14/2 - 10/3 steel armored cable and sizes 14/2 - 12/4 aluminum armored cable. Changed to QL-50KON.
FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast. 
Also known as: 842136107136, QL-50KON, Mc connector, speed locks, speed lock, speed lock connectors, snap in connector with set screw, speedlock, Snaplock

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)