Rigid Set Screw Coupling, 1", Malleable, Concrete Tight

Item #: 202320
Cat #: 29-100
UPC: 783126727104
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 1 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 1 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126727104, 29-100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)