Iron Rigid Conduit Set Screw Connectors

35 Found
OZ Gedney

Rigid Set Screw Connector, 1/2", Malleable, Concrete Tight

Item #: 163708
CAT #: 28-050
UPC: 783126721003
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1", Malleable, Concrete Tight

Item #: 12438
CAT #: 28-100
UPC: 783126721201
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 3/4", Malleable, Concrete Tight

Item #: 12463
CAT #: 28-075
UPC: 783126721102
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 2", Malleable, Concrete Tight

Item #: 12416
CAT #: 28-200
UPC: 783126721508
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1-1/4", Malleable, Concrete Tight

Item #: 202163
CAT #: 28-125
UPC: 783126721300
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1-1/2", Malleable, Concrete Tight

Item #: 163702
CAT #: 28-150
UPC: 783126721409
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 2-1/2", Malleable, Concrete Tight

Item #: 11856
CAT #: 28-250
UPC: 783126721607
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 3/4" Diameter, Malleable Iron/Zinc

Item #: 30768
CAT #: SNTC-75
UPC: 781381121026
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1-1/2" Diameter, Malleable Iron/Zinc

Item #: 30699
CAT #: SNTC-150
UPC: 781381121064
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1" Diameter, Malleable Iron/Zinc

Item #: 30745
CAT #: SNTC-100
UPC: 781381121033
Sign In or Register to view pricing and more.
Bridgeport Fittings

1 1/4" MAL SS CONN RGD

Item #: 460718
CAT #: 3503
UPC: 781747035035
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 4", Malleable, Concrete Tight

Item #: 11835
CAT #: 28-400
UPC: 783126721904
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 3", Malleable, Concrete Tight

Item #: 198684
CAT #: 28-300
UPC: 783126721706
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1-1/4" Diameter, Malleable Iron/Zinc

Item #: 30721
CAT #: SNTC-125
UPC: 781381121040
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

152P Non-Insulated Set Screw Straight Conduit Connector, 1 IN Trade

Item #: 267594
CAT #: 152P
UPC: 784564101525
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Midwest 154 Pole 1 1 2 Rigid Stainless Connect

Item #: 587555
CAT #: 154P
UPC: 784564101549
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1/2", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 7/16 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 0.5in, Outside Diameter: 1.25in, Length: 0.96875in,material: Malleable Iron
Item #: 163708
CAT #: 28-050
UPC: 783126721003
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 7/32 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 1in, Outside Diameter: 1.75in, Length: 1.4375in,material: Malleable Iron
Item #: 12438
CAT #: 28-100
UPC: 783126721201
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 3/4", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 7/16 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 0.75in, Outside Diameter: 1.4375in, Length: 1.1875in,material: Malleable Iron
Item #: 12463
CAT #: 28-075
UPC: 783126721102
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 2", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 5/8 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 2in, Outside Diameter: 2.875in, Length: 1.875in,material: Malleable Iron
Item #: 12416
CAT #: 28-200
UPC: 783126721508
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1-1/4", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 5/8 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 1.25in, Outside Diameter: 2.125in, Length: 1.5625in,material: Malleable Iron
Item #: 202163
CAT #: 28-125
UPC: 783126721300
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 1-1/2", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 5/8 In Thread, Application: Threadless Rigidconduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 1.5in, Outside Diameter: 2 375in, Length: 1.75in,material: Malleableiron
Item #: 163702
CAT #: 28-150
UPC: 783126721409
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 2-1/2", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 2.5in, Outside Diameter: 3.5625in, Length: 2.125in,material: Malleableiron
Item #: 11856
CAT #: 28-250
UPC: 783126721607
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 3/4" Diameter, Malleable Iron/Zinc

Rigid Set Screw Connector, 3/4 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit
Item #: 30768
CAT #: SNTC-75
UPC: 781381121026
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1-1/2" Diameter, Malleable Iron/Zinc

Rigid Set Screw Connector, 1-1/2 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit
Item #: 30699
CAT #: SNTC-150
UPC: 781381121064
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1" Diameter, Malleable Iron/Zinc

Rigid Set Screw Connector, 1 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit
Item #: 30745
CAT #: SNTC-100
UPC: 781381121033
Sign In or Register to view pricing and more.
Bridgeport Fittings

1 1/4" MAL SS CONN RGD

1-1/4" Malleable Iron Rigid Set Screw Connector
Item #: 460718
CAT #: 3503
UPC: 781747035035
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 4", Malleable, Concrete Tight

Rigid Set Screw Connector, 4 Inch, Malleable Iron, Concrete Tight, Non-Insulated, Used on Threadless Rigid Conduit & IMC, UL 514-B, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA
Item #: 11835
CAT #: 28-400
UPC: 783126721904
Sign In or Register to view pricing and more.
OZ Gedney

Rigid Set Screw Connector, 3", Malleable, Concrete Tight

Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 3in, Outside Diameter: 4.25in, Length: 2.375in,material: Malleable Iron
Item #: 198684
CAT #: 28-300
UPC: 783126721706
Sign In or Register to view pricing and more.
Appleton

Rigid Set Screw Connector, 1-1/4" Diameter, Malleable Iron/Zinc

Rigid Set Screw Connector, 1-1/4 Inch Diameter, Malleable Iron With Zinc Finish, Concrete Tight When Taped, For Use With Rigid/IMC Conduit
Item #: 30721
CAT #: SNTC-125
UPC: 781381121040
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

152P Non-Insulated Set Screw Straight Conduit Connector, 1 IN Trade

152P Non-Insulated Set Screw Straight Conduit Connector, 1 IN Trade, For Use W/ Rigid/IMC Conduit, Steel
Item #: 267594
CAT #: 152P
UPC: 784564101525
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Midwest 154 Pole 1 1 2 Rigid Stainless Connect

Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 1-1/2"
Item #: 587555
CAT #: 154P
UPC: 784564101549
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found