3-1/2 IN 3 PC COND CPLG

Item #: 230954
Cat #: 4-350
UPC: 783126612851
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4 Three Piece Coupling, Trade Size: 3-1/2 IN, 5-1/8 IN Outside Diameter, Length: 3-1/2 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Threaded, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification Number/CID A-A-50563, ANSI/NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type 4 Three Piece Coupling, Trade Size: 3-1/2 IN, 5-1/8 IN Outside Diameter, Length: 3-1/2 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Threaded, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification Number/CID A-A-50563, ANSI/NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126612851, 4-350

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)