Stainless Steel Rigid Conduit Clamp Backs
8 Found
Calbrite
Rigid SS 316 Right Angle Clamp 1/2"
Item #: 491529
CAT #: S60500RA00
UPC: 847656002800
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 2-1/2"
Item #: 589515
CAT #: S62500RA00
UPC: 847656005337
Sign In or Register to view pricing and more.
Calbrite
Clamp Back, 3/4", Stainless Steel
Item #: 589522
CAT #: S60700CB00
UPC: 847656006396
Sign In or Register to view pricing and more.
Calbrite
Stainless Steel Clamp Back
Item #: 589521
CAT #: S61000CB00
UPC: 847656006402
Sign In or Register to view pricing and more.
Calbrite
1/2" SS Clamp Back
Item #: 589520
CAT #: S60500CB00
UPC: 847656006389
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 3"
Item #: 473569
CAT #: S63000RA00
UPC: 847656002862
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 4"
Item #: 589516
CAT #: S64000RA00
UPC: 847656002886
Sign In or Register to view pricing and more.
Calbrite
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Item #: 589524
CAT #: S60510CBSP
UPC: 847656006419
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 1/2"
Rigid Stainless Steel 316 Right Angle Clamp 1/2" Trade Size For Rigid
Item #: 491529
CAT #: S60500RA00
UPC: 847656002800
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 2-1/2"
Rigid Stainless Steel 316 Right Angle Clamp 2-1/2" Trade Size For Rigid
Item #: 589515
CAT #: S62500RA00
UPC: 847656005337
Sign In or Register to view pricing and more.
Calbrite
Clamp Back, 3/4", Stainless Steel
3/4" Stainless Steel Clamp Backs.
Item #: 589522
CAT #: S60700CB00
UPC: 847656006396
Sign In or Register to view pricing and more.
Calbrite
Stainless Steel Clamp Back
CLB S61000CB00 1" Stainless Steel Clamp Back
Item #: 589521
CAT #: S61000CB00
UPC: 847656006402
Sign In or Register to view pricing and more.
Calbrite
1/2" SS Clamp Back
Stainless Steel Clamp Back, Size: 1/2"
Item #: 589520
CAT #: S60500CB00
UPC: 847656006389
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 3"
Rigid Stainless Steel 316 Right Angle Clamp 3" Trade Size For Rigid
Item #: 473569
CAT #: S63000RA00
UPC: 847656002862
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 Right Angle Clamp 4"
Rigid Stainless Steel 316 Right Angle Clamp 4" Trade Size For Rigid
Item #: 589516
CAT #: S64000RA00
UPC: 847656002886
Sign In or Register to view pricing and more.
Calbrite
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Universal Clamp Back Spacer, Fits: 1/2" to 1"
Item #: 589524
CAT #: S60510CBSP
UPC: 847656006419
Sign In or Register to view pricing and more.