Stainless Steel Rigid Conduit Couplings

35 Found
Calbrite

Rigid Coupling, 3/4", Stainless Steel

Item #: 229704
CAT #: S60700CP00
UPC: 847656001674
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1", Stainless Steel

Item #: 197905
CAT #: S61000CP00
UPC: 847656001681
Sign In or Register to view pricing and more.
Calbrite

1/2" SS316 COUPLING

Item #: 225294
CAT #: S60500CP00
UPC: 847656001667
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1-1/2", Stainless Steel

Item #: 317266
CAT #: S61500CP00
UPC: 847656001704
Sign In or Register to view pricing and more.
Calbrite

2" SS316 COUPLING

Item #: 359907
CAT #: S62000CP00
UPC: 847656001711
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1-1/4", Stainless Steel

Item #: 359903
CAT #: S61200CP00
UPC: 847656001698
Sign In or Register to view pricing and more.
Calbrite

4" SS316 COUPLING

Item #: 502048
CAT #: S64000CP00
UPC: 847656001759
Sign In or Register to view pricing and more.
Calbrite

3/4" SS COMPRESSION

Item #: 477496
CAT #: S60700CC00
UPC: 847656002077
Sign In or Register to view pricing and more.
Calbrite

1/2" SS COMPRESSION

Item #: 298974
CAT #: S60500CC00
UPC: 847656002060
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 3", Stainless Steel

Item #: 589407
CAT #: S63000CP00
UPC: 847656001735
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 2-1/2", Stainless Steel

Item #: 589405
CAT #: S62500CP00
UPC: 847656001728
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 SPLIT COUPLING

Item #: 84281
CAT #: TCC6
UPC: 784564919380
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

1" Stainless Steel Coupling

Item #: 251336
CAT #: CPL100
UPC:
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

3/4IN SS316 CPL

Item #: 222042
CAT #: CPL75
UPC: 813192021674
Sign In or Register to view pricing and more.
Thomas & Betts

TB CPL3/4SS 3/4IN RIGID COUPLING, T

Item #: 1213907
CAT #: CPL3/4SS
UPC: 786210084091
Sign In or Register to view pricing and more.
Thomas & Betts

CT CPL3/4SST 3/4 RIGID COUPLING, TY

Item #: 496480
CAT #: CPL3/4SST
UPC: 786209994059
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 3/4", Stainless Steel

Rigid Coupling, 3/4 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 229704
CAT #: S60700CP00
UPC: 847656001674
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1", Stainless Steel

Rigid Coupling, 1 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 197905
CAT #: S61000CP00
UPC: 847656001681
Sign In or Register to view pricing and more.
Calbrite

1/2" SS316 COUPLING

Rigid Stainless Steel 316 Coupling 1/2" Trade SizeFor Rigid
Item #: 225294
CAT #: S60500CP00
UPC: 847656001667
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1-1/2", Stainless Steel

Rigid Coupling, 1-1/2 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 317266
CAT #: S61500CP00
UPC: 847656001704
Sign In or Register to view pricing and more.
Calbrite

2" SS316 COUPLING

Rigid Stainless Steel 316 Coupling 2" Trade SizeFor Rigid
Item #: 359907
CAT #: S62000CP00
UPC: 847656001711
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 1-1/4", Stainless Steel

Rigid Coupling, 1-1/4 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 359903
CAT #: S61200CP00
UPC: 847656001698
Sign In or Register to view pricing and more.
Calbrite

4" SS316 COUPLING

Rigid Stainless Steel 316 Coupling 4" Trade SizeFor Rigid
Item #: 502048
CAT #: S64000CP00
UPC: 847656001759
Sign In or Register to view pricing and more.
Calbrite

3/4" SS COMPRESSION

CCD S60700CC00 3/4" SS COMPRESSION
Item #: 477496
CAT #: S60700CC00
UPC: 847656002077
Sign In or Register to view pricing and more.
Calbrite

1/2" SS COMPRESSION

CCD S60500CC00 1/2" SS COMPRESSION
Item #: 298974
CAT #: S60500CC00
UPC: 847656002060
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 3", Stainless Steel

Rigid Coupling, 3 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 589407
CAT #: S63000CP00
UPC: 847656001735
Sign In or Register to view pricing and more.
Calbrite

Rigid Coupling, 2-1/2", Stainless Steel

Rigid Coupling, 2-1/2 Inch, Type 316 Stainless Steel, For Use with Stainless Steel Rigid Conduit
Item #: 589405
CAT #: S62500CP00
UPC: 847656001728
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

2 SPLIT COUPLING

2 DI SPLIT CONDUIT COUPLING
Item #: 84281
CAT #: TCC6
UPC: 784564919380
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

1" Stainless Steel Coupling

GIBSON CPL100 1" COUPLING
Item #: 251336
CAT #: CPL100
UPC:
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

3/4IN SS316 CPL

GIB CPL75 3/4IN SS316 CPL
Item #: 222042
CAT #: CPL75
UPC: 813192021674
Sign In or Register to view pricing and more.
Thomas & Betts

TB CPL3/4SS 3/4IN RIGID COUPLING, T

THB CPL3/4SS 3/4IN RIGID COUP
Item #: 1213907
CAT #: CPL3/4SS
UPC: 786210084091
Sign In or Register to view pricing and more.
Thomas & Betts

CT CPL3/4SST 3/4 RIGID COUPLING, TY

THB CPL3/4SST 3/4 RIGID COUPL
Item #: 496480
CAT #: CPL3/4SST
UPC: 786209994059
Sign In or Register to view pricing and more.
Page 1 of 3
35 Items found