Frame Fittings, Type: SF, Size: 180 mm x 120 mm, Primed Steel
Item #:
653232
Cat #:
SFF6000000112
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Frame Fittings, Type: SF, Size: 180 mm x 120 mm, Frame Size: S 6X2, Primed Steel
Overview
Frame Fittings, Type: SF, Size: 180 mm x 120 mm, Frame Size: S 6X2, Primed Steel
Also known as: SFF6000000112
Specifications
Material: | Steel |
Diameter: | 6 in |
Material: | Steel |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)