Steel Rigid Conduit Three Piece Unions

38 Found
Thomas & Betts

Steel City EK-402 3-Piece Conduit Coupling, 3/4 in, For Use With Ri

Item #: 4040
CAT #: EK-402
UPC: 785991408027
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® EK-403 3-Piece Conduit Coupling, 1 in, For Use With Rig

Item #: 4008
CAT #: EK-403
UPC: 785991408041
Sign In or Register to view pricing and more.
Arlington

3/4" 3-piece Coupling

Item #: 332544
CAT #: 201
UPC: 018997002013
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-401 3-Piece Conduit Coupling, 1/2 in, For Use With Ri

Item #: 4060
CAT #: EK-401
UPC: 785991408003
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-405 3-Piece Conduit Coupling, 1-1/2 in, For Use With

Item #: 7647
CAT #: EK-405
UPC: 785991408089
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® EK-406 3-Piece Conduit Coupling, 2 in, For Use With Rig

Item #: 7628
CAT #: EK-406
UPC: 785991408102
Sign In or Register to view pricing and more.
Arlington

1/2" 3-PIECE COUPLING

Item #: 332540
CAT #: 200
UPC: 018997002006
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 3/4" Diameter, Steel/Zinc

Item #: 234716
CAT #: ER75
UPC: 66236490075
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1" Diameter, Steel/Zinc

Item #: 237679
CAT #: ER100
UPC: 66236490100
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-404 3-Piece Conduit Coupling, 1-1/4 in, For Use With

Item #: 7669
CAT #: EK-404
UPC: 785991408065
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1-1/2" Diameter, Steel/Zinc

Item #: 327388
CAT #: ER150
UPC: 66236490150
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1-1/4" Diameter, Steel/Zinc

Item #: 327383
CAT #: ER125
UPC: 66236490125
Sign In or Register to view pricing and more.
American Fittings

AMF ER350

Item #: 1964921
CAT #: ER350
UPC: 66236490351
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1/2" Diameter, Steel/Zinc

Item #: 327375
CAT #: ER50
UPC: 66236490050
Sign In or Register to view pricing and more.
Arlington

Rigid Three-Piece Coupling, 2", Threaded, Zinc Die Cast

Item #: 332555
CAT #: 205
UPC: 018997002051
Sign In or Register to view pricing and more.
Bridgeport Fittings

2" 3-PIECE COUPLING

Item #: 568750
CAT #: 1126
UPC: 781747011268
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-402 3-Piece Conduit Coupling, 3/4 in, For Use With Ri

Steel City EK-402 3-Piece Conduit Coupling, 3/4 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 4040
CAT #: EK-402
UPC: 785991408027
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® EK-403 3-Piece Conduit Coupling, 1 in, For Use With Rig

Steel City® EK-403 3-Piece Conduit Coupling, 1 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 4008
CAT #: EK-403
UPC: 785991408041
Sign In or Register to view pricing and more.
Arlington

3/4" 3-piece Coupling

Rigid Coupling, Three Piece, 3/4 Inch, Threaded, Zinc Die Cast, For Use with Rigid/IMC Conduit
Item #: 332544
CAT #: 201
UPC: 018997002013
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-401 3-Piece Conduit Coupling, 1/2 in, For Use With Ri

Steel City EK-401 3-Piece Conduit Coupling, 1/2 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 4060
CAT #: EK-401
UPC: 785991408003
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-405 3-Piece Conduit Coupling, 1-1/2 in, For Use With

Steel City EK-405 3-Piece Conduit Coupling, 1-1/2 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 7647
CAT #: EK-405
UPC: 785991408089
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City® EK-406 3-Piece Conduit Coupling, 2 in, For Use With Rig

Steel City® EK-406 3-Piece Conduit Coupling, 2 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 7628
CAT #: EK-406
UPC: 785991408102
Sign In or Register to view pricing and more.
Arlington

1/2" 3-PIECE COUPLING

3-Piece Coupling
Item #: 332540
CAT #: 200
UPC: 018997002006
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 3/4" Diameter, Steel/Zinc

Rigid Three Piece Erickson Coupling, 3/4 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 234716
CAT #: ER75
UPC: 66236490075
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1" Diameter, Steel/Zinc

Rigid Three Piece Erickson Coupling, 1 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 237679
CAT #: ER100
UPC: 66236490100
Sign In or Register to view pricing and more.
Thomas & Betts

Steel City EK-404 3-Piece Conduit Coupling, 1-1/4 in, For Use With

Steel City EK-404 3-Piece Conduit Coupling, 1-1/4 in, For Use With Rigid/IMC Conduit, Steel, Zinc Plated
Item #: 7669
CAT #: EK-404
UPC: 785991408065
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1-1/2" Diameter, Steel/Zinc

Rigid Three Piece Erickson Coupling, 1-1/2 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 327388
CAT #: ER150
UPC: 66236490150
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1-1/4" Diameter, Steel/Zinc

Rigid Three Piece Erickson Coupling, 1-1/4 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 327383
CAT #: ER125
UPC: 66236490125
Sign In or Register to view pricing and more.
American Fittings

AMF ER350

AMF ER350
Item #: 1964921
CAT #: ER350
UPC: 66236490351
Sign In or Register to view pricing and more.
American Fittings

Rigid Three Piece Erickson Coupling, 1/2" Diameter, Steel/Zinc

Rigid Three Piece Erickson Coupling, 1/2 Inch Diameter, Steel With Zinc Chromate Finish
Item #: 327375
CAT #: ER50
UPC: 66236490050
Sign In or Register to view pricing and more.
Arlington

Rigid Three-Piece Coupling, 2", Threaded, Zinc Die Cast

Rigid Coupling, Three Piece, 2 Inch, Threaded, Zinc Die Cast, For Use with Rigid/IMC Conduit
Item #: 332555
CAT #: 205
UPC: 018997002051
Sign In or Register to view pricing and more.
Bridgeport Fittings

2" 3-PIECE COUPLING

Coupling, Conduit, Three-Piece, Malleable Iron, Size 2 Inch
Item #: 568750
CAT #: 1126
UPC: 781747011268
Sign In or Register to view pricing and more.
Page 1 of 3
38 Items found