Two-Hole EMT Strap, 1", Steel

Item #: 41148
Cat #: RX2094
UPC: 050169950531
Sign In or Register to view pricing and more.
Documents & Guides
Two-Hole EMT Strap, 1", Steel

Overview

Two-Hole EMT Strap, 1", Steel
Also known as: 050169950531, RX2094

Specifications

Material: Malleable Iron
Diameter: 1 in
Mounting: 2-Hole
Material: Malleable Iron
Mounting: 2-Hole
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)