1 IN EMT IRON PIPE STRAP

Item #: 328747
Cat #: 15100G
UPC: 783126684209
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 15-G Conduit Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-17/32 IN, 1-11/32 IN Height, Trade Size: 1 IN, Third Party Certification: CSA 9795, Applicable Third Party S

Overview

OZ-Gedney Type 15-G Conduit Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 2-17/32 IN, 1-11/32 IN Height, Trade Size: 1 IN, Third Party Certification: CSA 9795, Applicable Third Party S
Also known as: 783126684209, 15100G

Specifications

Material: Malleable Iron
Diameter: 1 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)