Steel 1-Hole Service Entrance Straps
37 Found
Minerallac
Service Entrance Strap, 1 Hole, 0.350 x 1.190 x 0.630", Steel
Item #: 108734
CAT #: MED3
UPC: 784610560030
Sign In or Register to view pricing and more.
Hubbell-Raco
Service Entrance Strap, # 3 - 4/0 SER/SEU
Item #: 652904
CAT #: 2444
UPC: 050169024447
Sign In or Register to view pricing and more.
Hubbell-Raco
STRAP SVC ENT 3 1AWG 3 1/0AWG 3 2/0AWG
Item #: 173838
CAT #: 2443
UPC: 050169024430
Sign In or Register to view pricing and more.
Minerallac
No1,2/0-3 SEU 1 Hole Strap ZP
Item #: 82130
CAT #: MED14
UPC: 784610560146
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1 Hole, 1.675" Diameter, Steel/Zinc Plated
Item #: 112785
CAT #: MED16
UPC: 784610560160
Sign In or Register to view pricing and more.
Hubbell-Raco
Service Entrance Strap, # 3 - 2 SER/SEU
Item #: 249252
CAT #: 2442
UPC: 050169024423
Sign In or Register to view pricing and more.
Minerallac
NM Cable Strap, 1-Hole, 1/2", Steel
Item #: 108762
CAT #: MED2
UPC: 784610560023
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel
Item #: 108671
CAT #: MED7
UPC: 784610560078
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1/0 & 2/0 SER/SEU
Item #: 32198
CAT #: MED13
UPC: 784610560139
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 1", Steel
Item #: 108630
CAT #: MED9
UPC: 784610560092
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 1", Steel
Item #: 108696
CAT #: MED5
UPC: 784610560054
Sign In or Register to view pricing and more.
Minerallac
Strap, 1-Hole, Wire Size: #2, Steel
Item #: 82147
CAT #: MED12
UPC: 784610560122
Sign In or Register to view pricing and more.
Appleton
EGS 1702 1 HOLE STRAP SE/U CBL SIZE
Item #: 12810
CAT #: 1702
UPC: 687855217021
Sign In or Register to view pricing and more.
Halex
Strap, 1-Hole, Type: Midget, Size: 3/16", Steel/Zinc
Item #: 884697
CAT #: 26212
UPC:
Sign In or Register to view pricing and more.
Minerallac
3/4 RMC Med 1 Hole Strap ZP
Item #: 82374
CAT #: MED50
UPC: 784610561501
Sign In or Register to view pricing and more.
Minerallac
Rigid Conduit Strap, 1-Hole, 1/2", Steel
Item #: 82390
CAT #: MED40
UPC: 784610561402
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1 Hole, 0.350 x 1.190 x 0.630", Steel
Service Entrance Strap, 1 Hole, Type SEU, 0.350 x 1.190 x 0.630 Inch, Steel WIth Pre-Galvanized Finish, Fits UF Type Cables
Item #: 108734
CAT #: MED3
UPC: 784610560030
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Hubbell-Raco
Service Entrance Strap, # 3 - 4/0 SER/SEU
Service Entrance Strap, # 3 - 4/0 SER/SEU, Steel
Item #: 652904
CAT #: 2444
UPC: 050169024447
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Hubbell-Raco
STRAP SVC ENT 3 1AWG 3 1/0AWG 3 2/0AWG
One Hole Cable Straps - Steel, 3#1, 3#1/0, 3#2/0
Item #: 173838
CAT #: 2443
UPC: 050169024430
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
No1,2/0-3 SEU 1 Hole Strap ZP
Service Entrance One Hole Strap, Inside Diameter 1.465", Type SEU, Zinc Plated
Item #: 82130
CAT #: MED14
UPC: 784610560146
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1 Hole, 1.675" Diameter, Steel/Zinc Plated
Service Entrance Strap, 1 Hole, 1.675 Inch Diameter, 1/4 Inch Mounting Hole, Steel With Zinc Plated Finish
Item #: 112785
CAT #: MED16
UPC: 784610560160
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Hubbell-Raco
Service Entrance Strap, # 3 - 2 SER/SEU
Service Entrance Strap, # 3 - 2 SER/SEU, Steel
Item #: 249252
CAT #: 2442
UPC: 050169024423
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
NM Cable Strap, 1-Hole, 1/2", Steel
NM Cable Strap, 1-Hole, 1/2 Inch, Steel
Item #: 108762
CAT #: MED2
UPC: 784610560023
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel
Service Entrance Strap, 1-Hole, 6 to 4 AWG, Steel
Item #: 108671
CAT #: MED7
UPC: 784610560078
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1/0 & 2/0 SER/SEU
Service Entrance Strap, 1/0 & 2/0 SER/SEU, Steel
Item #: 32198
CAT #: MED13
UPC: 784610560139
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 1", Steel
Service Entrance Strap, 1-Hole, 1 Inch, Steel
Item #: 108630
CAT #: MED9
UPC: 784610560092
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Service Entrance Strap, 1-Hole, 1", Steel
Service Entrance Strap, 1-Hole, 1 Inch, Steel
Item #: 108696
CAT #: MED5
UPC: 784610560054
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Strap, 1-Hole, Wire Size: #2, Steel
Strap, 1-Hole, Wire Size: (3) #8 to (3) #4, Steel, door Use With Service Entrance Cable
Item #: 82147
CAT #: MED12
UPC: 784610560122
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Appleton
EGS 1702 1 HOLE STRAP SE/U CBL SIZE
APP 1702 1 HOLE STRAP SE/U CB
Item #: 12810
CAT #: 1702
UPC: 687855217021
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Halex
Strap, 1-Hole, Type: Midget, Size: 3/16", Steel/Zinc
Strap, 1-Hole, Type: Midget, Size: 3/16 Inch, Steel/Zinc, For Indoor/Outdoor Use to Secure Bare Copper to a Working Surface.
Item #: 884697
CAT #: 26212
UPC:
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
3/4 RMC Med 1 Hole Strap ZP
Jiffy Clip, Medium Duty, One Hole strap, Fits 3/4" Rigid/IMC Conduit, Zinc
Item #: 82374
CAT #: MED50
UPC: 784610561501
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.
Minerallac
Rigid Conduit Strap, 1-Hole, 1/2", Steel
Rigid Conduit Strap, 1-Hole, 1/2 Inch, Steel, For Use With Rigid/IMC Conduit
Item #: 82390
CAT #: MED40
UPC: 784610561402
Category:
Steel 1-Hole Service Entrance Straps
Sign In or Register to view pricing and more.