Tubing Strap, 1-Hole, Size: 1/4", Material: Steel/Zinc
Item #:
727770
Cat #:
B2308ZN
UPC:
781011764005
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Tubing Strap, 1-Hole, Size: 1/4 Inch, Material/Finish: Steel/Zinc
Overview
Tubing Strap, 1-Hole, Size: 1/4 Inch, Material/Finish: Steel/Zinc
Also known as: 781011764005, B2308ZN
Specifications
Diameter: | 1/4 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 1/4 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)